Buy more than* S$200* and get FREE SHIPPING

Fender Cover

2.28 (46)
Weight (g)
470
Dimension (mm)
870*580
Material
PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 10812541 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 6
2 star 9
1 star 20
Review Rating: 2.28
46 Customer Reviews
The reviews are automatic translation.
When car maintenance
4
From Japan
On 2016-12-14 15:32:54
It was good at cheap and fast delivery. There is no functional problem. It is unexpectedly hard impression.
This review is about item#10812541.
As a car fender cover
2
From Japan
On 2016-08-08 18:03:55
The thing I bought this time is not hard, the thing I bought last time was good and it was good, things are different.
This review is about item#10812541.
Scratch prevention
1
From Japan
On 2016-04-28 21:09:04
The cover body is too hard and the car gets scratched
This review is about item#10812541.
Engine room work
1
From Japan
On 2016-03-29 20:48:37
I was torn down. To be honest with you. It also scratches.
This review is about item#10812541.
During engine repair
5
From Japan
On 2015-11-18 21:41:06
Good vibes
This review is about item#10812541.
Prevent scratching of car tampering work
2
From Japan
On 2015-11-03 10:53:52
I expected material like a wet suit, but it seems that vinyl material is hard to use.
This review is about item#10812541.
Car maintenance
3
From Japan
On 2015-08-11 23:27:36
It is too hard to use
This review is about item#10812541.
Maintenance work
1
From Japan
On 2015-04-29 15:42:24
Although it was winter, it was hard and cracked from the first time.
This review is about item#10812541.
Car maintenance
1
From Japan
On 2015-01-23 00:12:41
It is not easy to use because it does not have flexibility and does not adhere to the body. Does it become soft if the temperature rises in summer?
This review is about item#10812541.
Car caring
1
From Japan
On 2014-12-18 16:58:56
It is so hard that the body will scratch.

Related Products