Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Filter Wrenches, Slide Type

4.14 (29)
Compatible Range (mm)
60-80
Wrench Size (mm)
21
Plug Angle (mm)
12.7
Weight (g)
470
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812496 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 9
3 star 2
2 star 4
1 star 0
Review Rating: 4.14
29 Customer Reviews
The reviews are automatic translation.
Exchange of oil element
2
From Japan
On 2016-10-31 20:28:10
I want the plug-in to be 9.5. I can not rotate left and right, but it is confusing and hard to use. Moreover, it is heavy.
This review is about item#10812496.
I use it when changing oil
5
From Japan
On 2015-12-15 08:49:22
Goods do not have any problem, I think it is good.
This review is about item#10812496.
To replace elements without jacking up
3
From Japan
On 2015-02-04 02:42:30
In replacing the oil element of Aqua, in order to replace the element without jacking up, the front mud guard becomes an obstacle, so there is no way to unscrew it with a jig from the axial direction of the element. Therefore, if you work in a garage at home, this type of filter wrench is the easiest to use in Aqua. I also liked to be compatible with 9.5 MM socket wrench. With a normal wrench of 12.7 mm, the tool itself may become an obstacle to enter under the car body without jacking up.
This review is about item#10812496.
work
5
From Japan
On 2014-12-16 13:05:36
All-purpose charm
This review is about item#10812496.
Oil change
4
From Japan
On 2014-12-07 21:22:43
Switching between forward rotation and reverse rotation is easy, but it seems shallow on the oil filter It is mainly used for filter replacement of heavy machinery
This review is about item#10812496.
Exchange bikes and car filters
5
From Japan
On 2014-05-19 06:54:02
I could also remove the tightly closed filter. I thought that the biting was shallow, but I could relax it without slipping without sticking in a bit. Other people are saying, but in my environment it is better for usability with a socket diameter of 9.5 mm, so I think that you can choose it.
This review is about item#10812496.
Exchange of oil element
5
From Japan
On 2013-10-05 07:53:58
Very easy to use.
This review is about item#10812496.
Change oil filter
4
From Japan
On 2013-09-12 15:27:29
The filter will be scratched but it is good to use
This review is about item#10812496.
Change oil filter
4
From Japan
On 2013-09-07 21:15:49
I used it for several small cars, but I can use it without problems. I do not feel the lack of space at the moment, but depending on the type of car you may not be able to use it. Although I do not think that price is also high when considering purchasing multiple size differences, I think whether it is easy to purchase if it is a bit cheaper. (I think that it is a subtle price to those who do not have multiple cars.
This review is about item#10812496.
At the time of oil change
5
From Japan
On 2013-03-17 02:35:27
It is OK if you are cheap
This review is about item#10812496.

Related Products