Buy more than* S$200* and get FREE SHIPPING

Oil Filter Wrench, For Import Cars

4.51 (37)
Plug Angle (mm)
12.7
Weight (g)
150
...see all>
Product Options
ADD TO CART
Cup Size Dimensions (Width W x Height H) (mm) Wrench Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cup Size Dimensions (Width W x Height H) (mm) Wrench Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74mm (14 square) 84.5x44 (Hexagonal) 27 1PC 1 - 01476238 21.99 SGD
In stock
74 mm (14 squareuare) 84.5*44 (Six angles) 27 1PC 1 - 10812505 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 29
4 star 2
3 star 3
2 star 2
1 star 1
Review Rating: 4.51
37 Customer Reviews
The reviews are automatic translation.
Oil change
5
From Japan
On 2017-09-07 20:11:13
It is used for filter change of Range Rover · Evec. Usability is satisfactory.
This review is about item#1476238.
This time it is used with Porsche 986,
5
From Japan
On 2017-04-02 23:33:07
We were able to work without any problems on the functional side, I think that there is no problem with durability with metal.
This review is about item#1476238.
Engine oil change for private car
5
From Japan
On 2016-12-26 17:43:03
The appearance finish of the product is also beautiful and satisfying without complaint
This review is about item#1476238.
BMW oil filter change
5
From Japan
On 2015-10-19 16:50:16
Very cost-effective, durable looks good.
This review is about item#01476238.
Change oil filter
5
From Japan
On 2015-10-06 20:12:56
It matched perfectly! Before purchasing this product, the setting changes flexibly at a certain tool store, and it adapts widely. Although I bought the product called, I was in a state of idle when I used it. I should have bought this from the beginning!
This review is about item#01476238.
maintenance
5
From Japan
On 2015-09-11 19:00:11
No problem
This review is about item#10812505.
Car oil filter change
5
From Japan
On 2015-08-17 19:46:15
I got it at hand and tried it immediately, but I thought that making was solid and I can use it with confidence.
This review is about item#01476238.
Car maintenance
5
From Japan
On 2015-08-12 09:48:32
This size is the same as a part of Mazda car, so it was good.
This review is about item#01476238.
Maintenance
4
From Japan
On 2015-07-04 19:16:01
I am satisfied with both things and prices. I would like other sizes for imported cars to be made worth with monotalou.
This review is about item#01476238.
MB-CLS filter exchange
5
From Japan
On 2015-03-27 13:03:20
I compared a lot in terms of price, but for now, this is No. 1. Do not forget to wrench 27 mm, so do not forget! It is!
This review is about item#01476238.

Related Products