Buy more than* S$200* and get FREE SHIPPING

Bearing Puller

4.38 (21)
Compatible Range (mm)
50-135
Taper Colors (mm)
24-50
Claw Length (mm)
155
Weight (kg)
2.5
Overall Length (mm)
330
Application
For passenger cars
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812566 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.38
21 Customer Reviews
The reviews are automatic translation.
Replace the hub bearing of the vehicle
5
From Japan
On 2016-06-28 10:40:28
It was easy to remove and replace. This is quite usable.
This review is about item#10812566.
Hub bearing exchange
1
From Japan
On 2016-06-12 15:30:59
I did not take it out of the box yet, but a part of the hub bearing puller broke through the box. Other items were safe. Since the cardboard which was packed with other goods was in a normal state, again from the beginning? Are you okay?
This review is about item#10812566.
Hub bearing withdrawal press fitting
5
From Japan
On 2016-05-23 14:10:07
I would like the size of the slope nut to be somewhat larger and increase the type
This review is about item#10812566.
Bearing exchange
5
From Japan
On 2015-10-14 16:33:30
Although it is less expensive than general items, it can be used without any problem. It was a nice item of hope for continued purchase.
This review is about item#10812566.
Used for bearing exchange.
5
From Japan
On 2015-02-25 19:25:13
It is solidly made and it seems to be used for a long time. It seems that usage frequency is also high, so it was good to purchase.
This review is about item#10812566.
Use for exchanging hub bearings on automobiles
5
From Japan
On 2015-01-22 22:13:06
I was shocked making it and I was able to easily exchange bearings with a puller. It could also be used for inserting bearings.
This review is about item#10812566.
Removing the front bearings of the car
4
From Japan
On 2014-06-17 14:35:52
I started being used for use but I was puzzled but it would be okay if an ordinary pooler could be used. I could exchange even without a hydraulic machine. It will be useful for car lovers in DY.
This review is about item#10812566.
Vehicle maintenance
5
From Japan
On 2013-07-04 15:36:20
I bought it for the replacement of the front hub bearing. Bearings could be exchanged without using a hydraulic press. I think that it was a good product.
This review is about item#10812566.
Replacing Hub Bearings
5
From Japan
On 2013-06-07 06:50:10
If you do not have a press, you can use this to easily remove the bearing and press fit.
This review is about item#10812566.
FF Front Hub Bearing Replacement
5
From Japan
On 2013-03-25 13:34:40
Although it is firm for price, I do not have any attachments like when I bought a high thing, because there is insufficient at the time of press fitting, there may be a press machine at the end.
This review is about item#10812566.

Related Products