Buy more than* S$200* and get FREE SHIPPING

Cam Pulley Holding Wrench

4.36 (14)
Compatible Range (mm)
21-100
Weight (kg)
Approx. 1
Overall Length (mm)
405
Width (mm)
Approx. 120
Set Contents
Body x 1, w x 2, Strait pin x 2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812575 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Crank-pull fixation etc.
3
From Japan
On 2017-09-30 12:00:16
The head adapter is too fat, and the repair part does not come out 〇 We only sell adapters with thin heads to Toray-O.
This review is about item#10812575.
When detaching cam pulley
5
From Japan
On 2017-05-23 20:11:15
It is a good product. It is easy to use as it is solid.
This review is about item#10812575.
Car maintenance
5
From Japan
On 2017-05-16 12:26:56
I think that it is not different from famous manufacturer products. If the straight pin size is set to about 3 kinds, we can recommend more.
This review is about item#10812575.
Car maintenance
5
From Japan
On 2017-02-10 14:49:48
I think that it comes with two types of pins and is equivalent to other manufacturers. A low-priced monotaro brand is enough.
This review is about item#10812575.
Maintenance
4
From Japan
On 2015-07-04 18:22:00
There was one place to put the replacement parts in the bag, but I want a bag to put another part.
This review is about item#10812575.
Removing the cam pulley of the runicle
3
From Japan
On 2015-04-01 20:55:07
Since the pin of the wrench was larger than the cam hole, I scraped the pin and used it. I think if there is a kind of pin diameter.
This review is about item#10812575.
Car maintenance
5
From Japan
On 2015-01-02 03:35:49
excellence! Sturdy! I am aware of the wrong way of use, but even if I used a 50 cm extension pipe, I did not do it. Thanks to that I was able to relax the cam pulley bolt of the MZ engine.
This review is about item#10812575.
Cam pulley desorption
4
From Japan
On 2014-12-07 17:55:23
Because it is not used frequently, this one is more price-priced than the first-class manufacturer.
This review is about item#10812575.
Car maintenance
4
From Japan
On 2013-01-26 23:16:16
It can be quite usable, COSPA is the best!
This review is about item#10812575.
Car maintenance
3
From Japan
On 2013-01-18 13:37:00
It was somewhat disappointing. It is a reasonable price, but it seems to be broken soon.
This review is about item#10812575.

Related Products