Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Crank Pulley Puller Kit

4.33 (3)
Caution
Make sure to coat grease into the shaft.
Case Dimension (mm)
222x281
Weight (kg)
3
Material
Steel
Set Contents
Small slide adapter (60 to 150 mm) Large slide adapter (132 to 232 mm) Hook nails (72 mm) Extension adapter nail hooks (22mm) Spindle color (15 / 30 / 55 mm) Spindle shaft (105mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 10812584 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When the timing belt replacement
4
From Japan
On 2012-04-27 09:34:44
It had until now, was purchased because I did not fit the crank puller. Used foreign car Using the sale day, I was able to buy in very bargain. Are you satisfied (^^) v It was cheap even compared to other sites
This review is about item#10812584.
Pulley removal from the small compressor
4
From Japan
On 2011-08-17 12:13:33
Preceding purchase per feeling unknown
This review is about item#10812584.
Remove the crank pulley
5
From Japan
On 2011-02-12 10:04:58
No complaint. You can use the completely normal.
This review is about item#10812584.

Related Products