Buy more than* S$200* and get FREE SHIPPING

Ball Joint Separator, For Large Cars

4.80 (5)
Compatible Vehicle Model
Large cars up to 4t
Weight (kg)
2.4
Application
Separation of knuckle arms and tie rods.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812593 279.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Ball joint boots exchange
5
From Japan
On 2013-10-05 10:21:00
Is the replacement of the ball joint boots it takes always time, but I was able to finish the work quickly. It was good because the size is in focus. I think that it is considerably lower price than other manufacturers.
This review is about item#10812593.
Auto maintenance
4
From Japan
On 2012-09-10 19:29:51
There was available from 4t to large vehicles, it is like a large specification.
This review is about item#10812593.
Desorption of the ball joint of a large drag link
5
From Japan
On 2012-09-08 19:27:12
I was able to buy with confidence because was able to confirm the usable range in size view. Work has come off easily without impact. Just because frequency of use is small (because it is for a large) amount of money will be high think. It is inevitable.
This review is about item#10812593.
Drag link exchange of 4t car
5
From Japan
On 2012-05-25 20:54:02
Use an air hammer and the bar is always, but I was working with two people, With it, we were able to remove can also in a short period of time working alone. Because it was first used this time, I would like to see the future how much there is durability. Was he also written towards the other, but the head of 26mm is you were 27mm, It should be noted that I thought that was good.
This review is about item#10812593.
Large vehicle Intel exchange, etc.
5
From Japan
On 2012-03-27 18:52:06
After all tools are not required great hammer. 26mm of the center bolt It is still a good 27mm and think a little dissatisfaction everyday tool Otherwise if the price is also to use feeling is good, it is recommended.
This review is about item#10812593.

Related Products