Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

O2 Sensor Socket

4.60 (80)
Size (mm)
22
Plug Angle (mm)
12.7
Weight (g)
180
Specification
Offset Bar Gap : 30mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 64
4 star 7
3 star 4
2 star 3
1 star 2
Review Rating: 4.60
80 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-02-11 14:49:22
There is no problem at all. It is inexpensive and fast delivery. We do not need a parts trader.
This review is about item#10812557.
When car maintenance
5
From Japan
On 2016-12-14 18:11:07
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#10812557.
O2 sensor removal
3
From Japan
On 2016-10-18 18:01:01
As you use it, your mouth will open gradually.
This review is about item#10812557.
Clearing work
4
From Japan
On 2016-06-27 18:12:24
No problem, cheap.
This review is about item#10812557.
Sensor - Change
5
From Japan
On 2016-02-29 20:40:00
Prices are also cheap and satisfied
This review is about item#10812557.
For replacement
1
From Japan
On 2015-10-21 19:04:37
The socket part opens and it can not be used. I blown high-grade CRC, but too much screws that are hot again are stubborn.
This review is about item#10812557.
O2 sensor change
5
From Japan
On 2015-09-01 15:32:43
This was a hit. I used it for various types of cars that I tried to replace variously, but it is outstanding usability depending on ingenuity. I will not fail in the high KT #.
This review is about item#10812557.
Repair
5
From Japan
On 2015-01-11 17:59:55
It was very easy to use
O2 sensor change
5
From Japan
On 2014-10-24 19:55:39
It is also suitable for replacement work in narrow places.
This review is about item#10812557.
O2 sensor removal
2
From Japan
On 2014-10-22 09:04:50
Because it is an offset type, since the force escapes, the sensor that is severely stuck will cause the screw thread to snag. Although the price will be higher, we recommend a straight type that is not offset.
This review is about item#10812557.

Related Products