Buy more than* S$200* and get FREE SHIPPING

Roller Chain

3.00 (2)
Caution
Roller outer diameter represents the outer diameter of the bush.
...see all>
Product Options
ADD TO CART
Pin Length L (mm) Maximum Tensile Load (kN) Average Tensile Strength (kN) Offset Pin Length Z (mm) Minimum Tensile Strength (kN) Maximum Allowable Load (kN) Roller Outer Diameter (R)(mm) Pin Diameter D (mm) Chain Pitch (P)(mm) Link Inner Width W (mm) Weight (kg/m) JIS Tensile Strength (kN) Pin Type Link Plate Thickness T (mm) Unit Length (m) Link Plate Height H (mm) Number of Unit Links Pin Length L2 (mm) Accessories Pin Length L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin Length L (mm) Maximum Tensile Load (kN) Average Tensile Strength (kN) Offset Pin Length Z (mm) Minimum Tensile Strength (kN) Maximum Allowable Load (kN) Roller Outer Diameter (R)(mm) Pin Diameter D (mm) Chain Pitch (P)(mm) Link Inner Width W (mm) Weight (kg/m) JIS Tensile Strength (kN) Pin Type Link Plate Thickness T (mm) Unit Length (m) Link Plate Height H (mm) Number of Unit Links Pin Length L2 (mm) Accessories Pin Length L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - -   1PC 1 80(R) 10812654 149.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - - - - - - - - - -   1PC 1 60(R) 10812636 83.99 SGD
Shipped after 2018-01-24
43.1 28.3 118 45 105 - 19.05 9.53 31.75 19.05 3.84 95.4 Cotter type 4 3 29.3 96 19.8 With one joint link 23.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100(C) 10812663 289.99 SGD
Shipped after 2018-01-24
43.1 - 118 45 105 28.3 19.05 9.53 31.75 19.05 3.84 95.4 Rivet form 4 3 29.3 96 19.8 With one joint link 23.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 100(R) 10812672 269.99 SGD
Shipped after 2018-01-24
12.9 - 10.8 - 9.51 2.48 5.08 3.58 9.525 4.8 0.32 8.7 Rivet form 1.25 3 8.8 320 6 With one joint link 6.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35(R) 10812602 40.99 SGD
Shipped after 2018-01-24
22 - 31.9 23.6 28.4 7.22 10.16 5.08 15.875 9.53 1.02 24 Rivet form 2 3 - 192 10.2 With one joint link 11.8   1PC 1 50(R) 10812627 62.99 SGD
Shipped after 2018-01-23
35.2 18.4 78.5 37.4 70.6 - 15.88 7.93 25.4 15.88 2.52 61.2 Cotter type 3.2 3 23.4 120 16.1 With one joint link 19.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80(C) 10812645 169.99 SGD
Shipped after 2018-01-24
53.6 38 167 56.2 150 - 22.23 11.1 38.1 25.4 5.68 137.1 Rivet form 4.8 3 35.1 80 24.9 With one joint link 28.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 120(R) 10812697 339.99 SGD
Shipped after 2018-01-23
53.6 38 167 56.2 150 - 22.23 11.1 38.1 25.4 5.68 137.1 Cotter type 4.8 3 35.1 80 24.9 With one joint link 28.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 120(C) 10812681 359.99 SGD
Shipped after 2018-01-24
58.5 50.3 216 61 194 - 25.4 12.7 44.45 25.4 7.61 185.9 Cotter type 5.6 3 40.9 68 27.2 With one joint link 31.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 140(C) 10812706 449.99 SGD
Shipped after 2018-01-24
68.8 60.3 275 71.5 247 - 28.58 14.28 50.8 31.75 10.1 244.6 Cotter type 6.4 3 46.7 60 32.2 With one joint link 36.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 160(C) 10812715 619.99 SGD
Shipped after 2018-01-23
17.7 - 19.1 19.2 17.1 4.17 7.92 3.96 12.7 7.95 0.62 15.2 Rivet type 1.5 3 12 240 8.2 With 1 joint link 9.5   1PC 1 40(R) 10812611 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used as a tension chain
5
From Japan
On 2014-05-22 22:08:33
Although it is in a state loading state, it does not grow, it usually expires in one month, but I am not able to stop using it for over three months beyond surprise. By all means, by all means to the goods of immediate payment, by all means, please.
This review is about item#10812627.
Exchange of current item
1
From Japan
On 2012-11-19 10:26:12
The chain itself does not feel much different from other companies' products, but the one-frame connection of the attached connection is the worst. Because the link with the hole opened is large, you can not install it if you use a half frame for the connecting part. Although one frame can be connected, depending on the size of the sprocket, there is also possibility of contact, and apparently it looks bad because the size is different. I think that it is nothing but a defective item.

Related Products