Buy more than* S$200* and get FREE SHIPPING

Caster with Self Brake, Plate Type, Swivel Caster

4.33 (3)
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Eccentricity E (mm)
21
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
30
Stopper
No
Turning Radius (mm)
47
Mounting Seat A x B (mm)
70x42
Mounting Dimensions XxY (mm)
56x28
Finishing (Metal Compatibletings)
Chromium plating finishing (steel sheet)
Mounting Method
Orinary swiveling
Wheel Width (mm)
20
Shape
Caster wheel
Caution
Try to keep equal weight on all 4 casters. When you install these casters on all four corners of stool, "9daN"x4=about 36daN of weight, operates the four caster mechanism. When using casters on stools and step ladders, insufficient weight will preve
...see all>
Product Options
ADD TO CART
Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One rubber wheel with plastic bush 1PC 1 420 E-R50 self 07656311 7.99 SGD
In stock
Nylon wheel rubber roll wheel 1PC 1 420 E-RN50 self 07656327 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To be attached to the stepping wheel at the time of car wash.
4
From Japan
On 2017-08-12 15:22:16
The price was satisfying and the goods were great as expected. The shipping fee of 500 yen for a commodity of 2,000 yen is a bit disappointing.
This review is about item#7656311.
Set up for children's learning chair
4
From Japan
On 2016-07-14 23:18:54
Basically it is satisfactory, but I think that it is the best if you make it a bit smaller and further designs become cute.
This review is about item#07656311.
To fit on furniture
5
From Japan
On 2016-05-30 14:58:59
I was glad that I was able to find what I was looking for. It was good that there were several sizes as improvement points.
This review is about item#07656327.

Related Products