Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Castor With Self-Braking, Plate System/Rigid Caster

Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Mounting Dimentsion X x Y(X1 x Y2)(mm)
56x28
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
30
Stopper
None
Mounting Seat A x B (mm)
70x42
Mounting Dimensions XxY (mm)
56x28
Hole Diameter (phi mm)
6.5
Wheel Width (mm)
20
Wheel Diameter (phi mm)
50
...see all>
Product Options
ADD TO CART
Mounting Method Material (Wheel) Eccentricity E (mm) Shape Wheels Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Method Material (Wheel) Eccentricity E (mm) Shape Wheels Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct Mount turning Rubber integrated wheelsResin bush - - Rubber integrated wheelsResin bush Chrome plating finish(steel plate) 1PC 1 420ER-R50Self 07656336 7.99 SGD
In stock
Orinary swiveling Nylon wheel rubber roll wheel - Fixed wheel Nylon wheel rubber volume wheel Chromium plating finishing (steel sheet) 1PC 1 420ER-RN50 self 07656345 7.99 SGD
In stock
ADD TO CART

Related Products