Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint Link for RS Roller Chain

4.75 (4)
Number of Rows
2
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions T1 (mm) Dimension d (phi mm) Dimension L2 (mm) Pin Type Inner Link Width (mm) Dimension L1 (mm) Minimum Tensile Strength (kN[kgf]) Pitch (mm) JIS Tension Strength(kgf[KN]) Pitch P (mm) Average Tensile Strength (kN[kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions T1 (mm) Dimension d (phi mm) Dimension L2 (mm) Pin Type Inner Link Width (mm) Dimension L1 (mm) Minimum Tensile Strength (kN[kgf]) Pitch (mm) JIS Tension Strength(kgf[KN]) Pitch P (mm) Average Tensile Strength (kN[kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31.2 4.8 11.1 51.6 Cotter pin type 25.4 47.6 - 38.1 27961[274.2] 38.10 333(34000)   1PC 1 RS120-2JL 05750385 19.99 SGD
In stock
- - - - - - - - - - - -   1pc 1 RS25-2-JL 48247096 2.99 SGD
Shipped after 2018-06-21
- - - - - - - - - - - -   1pc 1 RS140-2-JL 48241356 27.99 SGD
Shipped after 2018-06-21
- - - - - - - - - - - -   1pc 1 RS160-2-JL 48243307 41.99 SGD
Shipped after 2018-06-21
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS200-2-JL 48245066 83.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS240-2-JL 48245784 179.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS180-2-JL 48244917 61.99 SGD
Shipped after 2018-06-25
7.8 1.25 3.59 11.9 Clipped type 4.78 10.9 19.6(2000) 9.525 1774[17.4] 9.525 22.6(2300)   1PC 1 RS35-2JL 05750263 2.99 SGD
In stock
10.4 1.5 3.97 17.15 Clip type 7.95 15.45 35.3(3600) 12.7 3100[30.4] 12.7 38.2(3900)   1PC 1 RS40-2JL 05750281 2.99 SGD
In stock
13 2 5.09 21.15 Clip type 9.53 19.35 - 15.875 4895[48] 15.875 62.8(6400)   1PC 1 RS50-2JL 05750306 3.99 SGD
In stock
15.6 2.4 5.96 26.25 Clip type 12.7 24.25 - 19.05 6975[68.4] 19.05 88.3(9000)   1PC 1 RS60-2JL 05750324 4.99 SGD
In stock
20.8 3.2 7.94 33.9 Split pin type 15.88 30.9 - 25.4 12481[122.4] 25.4 157(16000)   1PC 1 RS80-2JL 05750342 6.99 SGD
In stock
26 4 9.54 40.8 Split pin type 19.05 37.7 - 31.75 19456[190.8] 31.75 235(24000)   1PC 1 RS100-2JL 05750367 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Repair of old rice harvesting binder
4
From Japan
On 2017-10-31 12:05:34
The harvesting nail of the harp binder was replaced because it breaks. Although it seemed that the length of the pin was shorter than the genuine product, we could cut a little of the nail and coped with it. It was saved.
This review is about item#5750281.
Fishing boat, drum engine repair
5
From Japan
On 2017-05-18 14:39:09
Although we ordered for the first time, we responded promptly and we were able to repair damaged parts easily and quickly. I also want to use it.
This review is about item#5750281.
Excavator
5
From Japan
On 2016-06-07 18:59:12
Thank you very much.
This review is about item#05750342.
Since the chain has been extended for a long period of time and over mountain occurs, it is used as a new joint for replacement joints.
5
From Japan
On 2015-07-21 15:58:26
It is a maker item, there is no problem at all.
This review is about item#05750263.

Related Products