Buy more than* S$200* and get FREE SHIPPING

Offset Link for RS Roller Chain

5.00 (1)
Number of Rows
2
...see all>
Product Options
ADD TO CART
Minimum Tensile Strength (kN[kgf]) Dimensions L (mm) JIS Tension Strength(kgf[KN]) Pitch (mm) Roller Outer Diameter (R)(mm) Pitch P (mm) Maximum Allowable Tensile Strength kn (kgf) Average Tensile Strength (kN[kgf]) Roller link Inside Width(W)(mm) Dimension h (mm) Pin Type Inner Link Width (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Tensile Strength (kN[kgf]) Dimensions L (mm) JIS Tension Strength(kgf[KN]) Pitch (mm) Roller Outer Diameter (R)(mm) Pitch P (mm) Maximum Allowable Tensile Strength kn (kgf) Average Tensile Strength (kN[kgf]) Roller link Inside Width(W)(mm) Dimension h (mm) Pin Type Inner Link Width (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71.6(7300) 36 6241[61.2] 25.4 15.88 25.4 14.7(1500) 78.5(8000) 15.88 20.8 Cotterpintype 15.88 24.1   1PC 1 RS80-2OL 05750482 12.03 SGD
In stock
107(10900) 44.4 9728[95.4] 31.75 19.05 31.75 22.6(2300) 118(12000) 19.05 26 Cotterpintype 19.05 30.1   1PC 1 RS100-2OL 05750507 20.90 SGD
In stock
9.81(1000) 13.5 887[8.7] 9.525 5.08 9.525 2.16(220) 11.3(1150) 4.78 7.8 Cotterpintype 4.78 9   1PC 1 RS35-2OL 05750403 3.78 SGD
Shipped after 2017-12-14
148(15100) 55.8 13980[137.1] 38.1 22.23 38.10 30.4(3100) 167(17000) 35 31.2 Cotter pin type 25.4 36.2   1PC 1 RS120-2OL 05750525 42.89 SGD
Shipped after 2017-12-13
- - - - - - - - - - - - -   1pc 1 RS140-2-OL 48241417 57.04 SGD
Shipped after 2017-12-13
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-2-2POL 48318085 15.78 SGD
Shipped after 2017-12-15
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS50-2-2POL 48299255 13.03 SGD
Shipped after 2017-12-15
- - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS25-2-2POL 48247087 6.97 SGD
Shipped after 2017-12-15
17.7(1800) 18 1550[15.2] 12.7 7.92 12.7 3.63(370) 19.1(1950) 7.95 10.4 Split pin shape 7.95 12   1PC 1 RS40-2OL 05750421 4.20 SGD
In stock
28.4(2900) 22.5 2447[24] 15.875 10.16 15.875 6.37(650) 31.4(3200) 9.53 13 Split pin shape 9.53 15   1PC 1 RS50-2OL 05750446 5.69 SGD
In stock
40.2(4100) 28.2 3487[34.2] 19.05 11.91 19.05 8.83(900) 44.1(4500) 12.7 15.6 Split pin type 12.7 18.1   1PC 1 RS60-2OL 05750464 7.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance reserve
5
From Japan
On 2016-06-22 16:43:55
As it is spare, we have not used it yet.
This review is about item#05750421.

Related Products