Buy more than* S$200* and get FREE SHIPPING

Monkey Wrench Lightweight Type

4.00 (3)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Mouth Opening (mm) Point Thickness (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Mouth Opening (mm) Point Thickness (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 150 0 - 20 8 150 1PC 1 12245 10921215 -
Discontinued
[x]
175 200 0 - 25 8 200 1PC 1 12246 10921224 -
Discontinued
[x]
320 245 0 - 30 9 250 1PC 1 12247 10921233 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Tightening of bolt and nut
3
From Japan
On 2013-12-12 15:02:03
It is ideal for weight reduction when wearing around the waist, so it seems that it is comparable to the Lobtex UM 30, so it is unsuitable for large diameter bolts and nuts
This review is about item#10921224.
Tightening bolts and nuts
4
From Japan
On 2013-07-27 07:18:33
Because it carries it as a motorized tool of a motorcycle, lightness is the most attractive point of all. Although it is just being pulled out, I feel that the weight is sensibly about half? I can use it without any problem and I think that durability is as it is, but it is a price. I was selling it at the home center for about 300 yen of the same size but not cut out the meat, so I hope that you will try harder the price a little more.
This review is about item#10921215.
When working on piping etc.
5
From Japan
On 2012-05-28 21:30:36
Because it carries lots of tools on site, light weight is very convenient
This review is about item#10921233.

Related Products