Buy more than* S$200* and get FREE SHIPPING

Washing Tools For Plastering, Brush With Nails

4.00 (5)
Color
Orange
Overall Length (mm)
400
Thickness (mm)
15
Material
Nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35194503 8.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
現場で、使っています。
5
From Japan
On 2017-04-11 19:22:21
毛先などが、硬いので、奥の方まで、しっかりと、洗えます。
This review is about item#35194503.
Concrete tool wash
5
From Japan
On 2016-04-14 21:10:51
Appearance 〃 brush did exactly the same thing when I bought because there was what companies do. Label also sellers will be the same even only in the manufacturing plant different because it is the same. Monotarou's also the same product should be the same price. - But here it was the cheapest
This review is about item#35194503.
Tools, floor wash.
3
From Japan
On 2014-08-24 22:01:27
The amount of hair compared to the same competitor's product will feel a little less.
This review is about item#35194503.
Agitator washing
3
From Japan
On 2014-06-05 17:01:08
Normally use.
This review is about item#35194503.
Use to wash the tool.
4
From Japan
On 2013-11-17 00:50:27
Hair is cheaper wash better a little more often.
This review is about item#35194503.

Related Products