Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stereotypical Vice A Type For Medium-Sized Drill Press

4.50 (2)
Material
Tough cast iron FC250, HIGH-STRENGTH CAST IRON FC250
...see all>
Product Options
ADD TO CART
Mouth Depth (mm) Dimensions C (mm) Mouth Opening (mm) Dimensions B (mm) Mouth Width (mm) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Dimensions I (mm) Dimension H (mm) Dimensions O (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Dimensions M (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Mouth Depth (mm) Dimensions C (mm) Mouth Opening (mm) Dimensions B (mm) Mouth Width (mm) Dimensions E (mm) Dimension K(mm) Dimensions D (mm) Dimension G(mm) Dimension F (mm) Dimensions J (mm) Dimensions A (mm) Dimensions I (mm) Dimension H (mm) Dimensions O (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Dimensions M (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
23, 23 41, 41 77, 77 64, 64 83, 83 77, 77 23.5, 23.5 23, 23 30, 30 130, 130 83, 83 195, 195 116, 116 143, 143 12.5, 12.5 12, 12 90, 90 3.1, 3.1 10, 10 1PC 1 10922947 139.99 SGD
Shipped after 2018-06-25
26.5, 26.5 49.5, 49.5 100, 100 76, 76 110, 110 100, 100 23.5, 23.5 26.5, 26.5 35, 35 151, 151 110, 110 227, 227 145, 145 171, 171 16, 16 16, 16 100, 100 4.8, 4.8 10, 10 1PC 1 10922956 169.99 SGD
Shipped after 2018-06-25
34, 34 57, 57 125, 125 91, 91 138, 138 125, 125 34, 34 34, 34 38, 38 185, 185 138, 138 268, 268 171, 171 218, 218 16, 16 14, 14 110, 110 8.1, 8.1 12, 12 1PC 1 10922965 209.99 SGD
Shipped after 2018-06-25
38, 38 62, 62 150, 150 100, 100 164, 164 150, 150 42, 42 38, 38 38, 38 213, 213 164, 164 302, 302 193, 193 240, 240 16, 16 14, 14 120, 120 10.5, 10.5 13, 13 1PC 1 10922974 309.99 SGD
Shipped after 2018-07-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling operation with a drilling machine
4
From Japan
On 2017-01-23 08:22:35
It is compact, user-friendly and reasonable, I think that it is suitable for the price
This review is about item#10922956.
Drill Vice
5
From Japan
On 2016-02-23 16:18:04
I bought some cheap items before, but I could not clamp properly as soon as I played back. After all Nabeya 's vice is the best.
This review is about item#10922974.

Related Products