The reviews are automatic translation.
It is used for cutting out a pattern paper printed with a printer.
From Japan
On 2018-02-09 10:57:05
I cut out the pattern paper printed with the printer on the underlay of the resin, but suddenly I heard a sound from my body and I wanted to cut off suddenly.
Since the date is not written in the warranty card, it is not covered by the warranty, but it is regrettable. At first I thought it was very good as it could be cut with light force.
Cutting of plastic products
From Japan
On 2014-04-17 13:33:22
As it is also in the instructions, it seems not suitable for cutting thick material. Since the tip part becomes overheated comparatively soon, attention is required, and continuous work is difficult. I think that if you have more capacity, the usability will be better.
Correction of shape of plastic molded product
From Japan
On 2013-05-31 08:31:31
It is used to cut 2 mm thick molded products, but I have to hold down the switch at hand when I keep cutting, but it hurts so much that the feeling of my fingertips disappears. The sharpness itself is very good, so it got easier and faster than the previous work, and the finish was also beautiful, so I am generally satisfied.
Various craft
From Japan
On 2010-10-27 16:00:34
There are a few nice things to mastery. I feel that I do not need much force with the feeling of "pushing and pulling" rather than "cutting". If you put power into plain paper, you can easily cut 5 or 6 sheets. When there are many work to cut, the fingertips are useful without being tired. However, as the cutting edge has heat, the plastic will melt somewhat, so shaping after cutting is necessary. Also, as the surface of the cut matter also remains deep after cutting, mat can not be used. Because it is vital to finish work quickly, it is unsuitable for fine and careful cutting.
It is used for fine cutting of PP board and ABS board. It is also used for car tail lamp machining.
From Japan
On 2009-06-18 14:40:48
I think that the code to use is a bit longer, and if it is a soft material it is more convenient to use.