Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Dresser, "Doresatto"

4.67 (6)
Purpose
For repairing grinder wheel clogging and uneven areas, For repairing grinder wheel clogging and uneven areas
Materials (Blade)
S45C, S45C
Material (Grip)
rigid plastic, Rigid plastic
Overall Width (mm)
37, 37
Weight (g)
150, 150
Overall Length (mm)
150, 150
Thickness (mm)
38, 38
Compatible
(replacement blade) DRS-30E, (BLADE) DRS-30E
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DRS-30 10923062 21.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Tsukaen will - perhaps only a foolish question grinder of surfacing
3
From Japan
On 2017-03-22 00:05:19
It was Mashi k in the plane out to the good feeling ~~~~~~~~~~~
This review is about item#10923062.
Out surface at the time of the drill polishing
5
From Japan
On 2016-09-29 20:40:24
It was the price to worry about, but there was not any problem at all.
This review is about item#10923062.
Clogging up of the grinding wheel of the double-headed grinder
5
From Japan
On 2016-09-29 20:00:35
2 is knots. Is the grinder of necessities. Since there is also a replacement blade, I think that cost performance is also good.
This review is about item#10923062.
Grinder of Dresser
5
From Japan
On 2016-03-11 16:17:14
It is used without problem cheaper to.
This review is about item#10923062.
In order to solve the eye Zu Mari of the grinder.
5
From Japan
On 2014-06-28 17:19:33
Sharpness when the grinder stone is clogging will blunt burnt when you sharpen a drill bytes, etc. will be worse. This Doresatto am very happy to have been made with care.
This review is about item#10923062.
Grinder of clogging up
5
From Japan
On 2014-01-17 22:45:02
Easy-to-use and clean clogging was taken.
This review is about item#10923062.

Related Products