Buy more than* S$200* and get FREE SHIPPING

Spare Blade for Dresser"Doresatto"

4.33 (3)
Materials (Blade)
S45C, S45C
Dimensions (phi mm)
30, 30
Weight (g)
5 (1 piece), 5 (Per 1 piece)
Thickness (mm)
2, 2
Compatible
DRS-30, DRS-30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(12Sheet) 1 DRS-30E 10923071 5.57 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cleaning the grinder stone
3
From Japan
On 2017-05-19 15:11:51
Purchased as a spare at the same time as the main body. I think the price is a bit high. . .
This review is about item#10923071.
When working
5
From Japan
On 2017-02-17 14:48:47
We rarely exchange, so it was nice to buy it here.
This review is about item#10923071.
Repartition of grinder stone
5
From Japan
On 2013-08-10 08:29:21
We are using this dresser to make facial grinder easier to repair. Because it is not much chi, it can be used many times. If you buy it at the home center near the house, it will be multiplied by this price, so it is profitable, but if you do not buy more than ¥ 3,000 yen it costs a shipping cost, so this is exhausted to high but ... 3 When buying goods of more than 000 yen, it seems good to buy it at the same time.
This review is about item#10923071.

Related Products