Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Belt Sander

Purpose
Grinding work of spot and beat section in welding. Chamfering, deburring, and rust removal of metals surface such as iron and aluminum. Grinding operation of woodworking products.
Using Compressor
2.2kW
Use Air Hose's Inner Diameter (mm)
6.5
Noise Level (dB(A))
85
Rolling Speed of No-load (min-1[r.p.m])
18000
Air Consumption (m3/min)
0.45
Belt Speed (m/min)
1200
Paper Dimension (mm)
10x330
Overall Width (mm)
85
Weight (kg)
0.9
Overall Length (mm)
330
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KBS-10 10923087 399.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products