Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Main Conforming Genuine Product Number Description Plating Welding Outlet Corner (inch) Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Conforming Genuine Product Number Description Plating Welding Outlet Corner (inch) Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Benz (1041800109) - Chrome plating Argon welding 3/8 76 - 1PC 1 FR751 10925241 42.99 SGD
Shipped after 2018-06-27
Golf (056-115-561-G) - Chrome plating Argon welding 3/8 76 - 1PC 1 FR761 10925257 42.99 SGD
Shipped after 2018-06-27
Isuzu (1-13240160-1) - Chrome-plated Carbon dioxide welding 41641 110 16 square 1PC 1 FR111 10925187 57.99 SGD
In stock
Toyota (15600-41010) Pooler function with Chrome-plated Argon welding - 95 15 Square 1PC 1 FR951 10925302 22.99 SGD
In stock
Honda (15400-PL2-004) - Chrome-plated Argon welding 41706 80 15 Square 1PC 1 FR802 10925275 21.99 SGD
In stock
Toyota (90915-03003) - Chromium plating Argon welding 3/8 100 15 angles 1PC 1 FR101 10925153 26.99 SGD
In stock
MITSUBISHI (MD069782) - Chromium plating Argon welding 3/8 102 15 angles 1PC 1 FR102 10925162 29.99 SGD
In stock
MITSUBISHI (ME088532) - Chromium plating Carbon dioxide welding 1/2 108 16 angles 1PC 1 FR108 10925171 50.99 SGD
In stock
(Isuzu)8-94338181-1 - Chromium plating Carbon dioxide welding 1/2 120 16 angles 1PC 1 FR121 10925196 57.99 SGD
In stock
Toyota (90915-03001) - Chromium plating Argon welding 3/8 65 14 angles 1PC 1 FR651 10925205 21.99 SGD
In stock
Daihatsu (15601-87703-000) - Chromium plating Argon welding 3/8 68 14 angles 1PC 1 FR681 10925214 21.99 SGD
In stock
Suzuki (16510-82700 canister - 000) - Chromium plating Argon welding 3/8 68 14 angles 1PC 1 FR682 10925223 21.99 SGD
In stock
Toyota (90915-03002) - Chromium plating Argon welding 3/8 74 14 angles 1PC 1 FR741 10925232 21.99 SGD
In stock
Toyota (15,601 - 13011) - Chromium plating Argon welding 3/8 80 15 angles 1PC 1 FR801 10925266 21.99 SGD
In stock
HONDA (15400-PA6-003) - Chromium plating Argon welding 3/8 90 15 angles 1PC 1 FR901 10925284 21.99 SGD
In stock
NISSAN (15208-W1120) - Chromium plating Argon welding 3/8 93 15 angles 1PC 1 FR931 10925293 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 6
3 star 5
2 star 1
1 star 1
Review Rating: 4.56
52 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2018-04-26 00:04:40
There was also the wall thickness of the wrench itself, and it was easy to remove it. The universal wrench has been thrown away.
This review is about item#10925232.
Used in oil change
4
From Japan
On 2017-12-15 15:07:51
It was very good. I took off the element a little but it got rattled lightly and it got out.
This review is about item#10925205.
maintenance
5
From Japan
On 2017-12-14 09:26:52
There is a possibility that it can not be removed by a versatile type one. Just size is quick before the shape breaks.
This review is about item#10925275.
Filter exchange
4
From Japan
On 2017-12-11 07:05:44
I am satisfied except for the difficulty to remove When it does not come off, I push it out by pushing bolts into the right and left holes If you do not dig too deeply and bit it enough to remove the filter Troubles are gone.
This review is about item#10925205.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:10:10
Depending on whether this screw is attached or not, removal of the filter is completely different. For amateurs this screw is very helpful.
This review is about item#10925205.
For maintenance
4
From Japan
On 2017-11-29 21:27:27
This item can be rotated firmly without getting stuck in the filter filter. It has nothing to do with the use, but since it started rusting on the back side ★ It was one minus.
This review is about item#10925232.
When replacing the engine oil element
5
From Japan
On 2017-11-15 17:58:43
It is a good tool with excellent cost performance. I am satisfied.
This review is about item#10925205.
Filter exchange
3
From Japan
On 2017-11-15 09:25:57
I thought that it was a thick casting, but it was a pressed work of iron plate.
This review is about item#10925153.
When replacing the oil filter
5
From Japan
On 2017-11-04 18:49:23
I stuck firmly to the head of the oil filter, even if I was working for the first time, I was able to remove it without difficulty. It is a necessity of replacing the oil filter.
This review is about item#10925205.
Exchange of oil element
2
From Japan
On 2017-10-27 08:40:41
Although it fairly fits, oil element is hard to remove from the cup, KTC may be better working efficiency.
This review is about item#10925223.

Related Products