Buy more than* S$200* and get FREE SHIPPING

Taper Gage, with Metal Case

3.33 (3)
Purpose
Inner diameter measurement, pore diameter measurement, interspace measurement, Inner diameter measurement, pore diameter measurement, interspace measurement, Inner diameter measurement, pore diameter measurement, interspace measurement, Inner diameter measurement, pore diameter measurement, interspace measurement
Pricision (mm)
+/-0.05 (for the measuring range)
Hardness
Hv360 - 495
Measuring Range (mm)
1 - 15
Weight (g)
25
Dimension (mm)
155x20x6 (at the time of storage)
Length (mm)
155
Material
Stainless
Specification
Pocket clip, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62603 10923543 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For a little time to measure
3
From Japan
On 2017-05-21 23:13:22
As presbyopia is so, when choosing a bolt with a long hole, it is convenient as it can be measured as a guide.
This review is about item#10923543.
Confirmation of rough clearance of metal plate
3
From Japan
On 2016-02-09 14:45:17
It is good with a case but it opens lightly, so I think that the slide part is a bit tight for safety.
This review is about item#10923543.
Put in breast pocket, use, take out from your pocket, use
4
From Japan
On 2015-10-12 17:48:13
Previously, putting in a pocket, often opened a hole. However, after purchasing this product, the problem was solved. It was even better with a straight scale.
This review is about item#10923543.

Related Products