Buy more than* S$200* and get FREE SHIPPING

Hex Axis Woodwork Drill, Tip Screw Type

4.00 (2)
Drill Chuck Diameter (mm)
6.35
Compatible Tool
(Not well-suited for use in bench drilling machine) electric drill, impact driver
Blade Diameter (phi mm)
9/10.5/12
Flute Length (mm)
About 50
Overall Length (mm)
About 95
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(3PC) 1 - 10923236 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Perforation of the table making a foot and a table of the connecting bolt through the hole in the DIY
4
From Japan
On 2017-02-28 14:30:15
Since the previous screw without that hole is shifted, sharpness was good, too!
This review is about item#10923236.
Drilling operation
4
From Japan
On 2016-07-18 23:20:29
I think that may kana and has entered the case of plastic.
This review is about item#10923236.

Related Products