Buy more than* S$200* and get FREE SHIPPING

19 PCs Drill Stand Case

4.00 (3)
Dimensions (Height x Width x Depth)(mm)
165x110x36
Compatible Drill Diameter (mm)
1/1.5/2/2.5/3/3.5/4/4.5/5/5.5/6/6.5/7/7.5/8/8.5/9/9.5/10
Storage Capacity (pcs)
19
Material (case)
Iron
Weight (g)
325
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10923446 9.19 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Storage of drill
5
From Japan
On 2015-11-07 13:09:08
It is certainly a commodity. Peace of mind to you can use.
This review is about item#10923446.
Storage of multiple drill
5
From Japan
On 2015-10-21 15:25:12
It is certainly a commodity
This review is about item#10923446.
Blade holder of the replacement of the drill in the workplace
2
From Japan
On 2015-02-26 21:30:09
I there is no problem in use, but the was a shame transparent panel is crappy.
This review is about item#10923446.

Related Products