Buy more than* S$200* and get FREE SHIPPING

Snap-In Valve

4.24 (127)
Application
For passenger cars
...see all
Product Options
ADD TO CART
Type Overall Length (mm) Material Specification Compatible Rim holes (mm) Width (phi mm) Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Material Specification Compatible Rim holes (mm) Width (phi mm) Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-resistant core 43 Gum With cover phi16 24/19 No.9200 (heat-resistant core) 1PC 1 TR-415 39120496 1.32 SGD
In stock
General core 42 Rubber - phi 11.5 19/15 No.9100 (core) 1Bag(4PC) 1 TR-413 36557701 2.74 SGD
In stock
General core 49 Rubber - phi 11.5 19/15 No.9100 (core) 1Bag(4PC) 1 TR-414 36557762 2.57 SGD
In stock
General core 42 Rubber With covering phi 11.5 19/15 No.9100 (core) 1Bag(4PC) 1 TR-413AC 36557753 5.52 SGD
In stock
General core 42 Rubber - phi 11.5 19/15 No.9100 (core) 1Bag(100PC) 1 TR-413 10923622 38.82 SGD
In stock
General core 42 Rubber With cover phi 11.5 19/15 No.9100 (core) 1Bag(100PC) 1 TR-413AC 32987604 89.11 SGD
In stock
General core 49 Rubber - phi 11.5 19/15 No.9100 (core) 1Bag(100PC) 1 TR-414 10923631 45.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 84
4 star 16
3 star 8
2 star 11
1 star 8
Review Rating: 4.24
127 Customer Reviews
The reviews are automatic translation.
For tire replacement
4
From Japan
On 2017-05-29 06:40:11
I feel somewhat soft, the rest is durable, air leaks are not at the moment
This review is about item#10923622.
Tire exchange When recombining
1
From Japan
On 2017-05-26 12:51:07
Snap-in valve Although it's a product, TIPTOP items and man-doll products were together The photos were the same, but they were the same thing.
This review is about item#10923622.
Tire change
3
From Japan
On 2017-05-17 15:50:05
I think that there is pliability and good. PB is too hard.
This review is about item#10923622.
I used it when replacing the aluminum wheel, but I was able to work without problems. It is also planned to purchase.
5
From Japan
On 2017-05-15 01:04:30
Although it is exchanging and using normally, there is no problem at the present time.
This review is about item#36557762.
During tire change.
3
From Japan
On 2017-04-25 14:38:04
I think that the waist is slightly softer than the other valves. There is no problem when using it.
This review is about item#10923622.
Always replace during tire change
4
From Japan
On 2017-03-14 16:39:07
I purchased it last time, but there is nothing wrong with normal use.
This review is about item#10923622.
When installing the tire
4
From Japan
On 2016-11-23 15:12:13
The tire is nothing to worry about at times.
This review is about item#10923622.
Tire valve
5
From Japan
On 2016-10-20 10:06:39
Exchange the tire once in two times! There is no reason for a cheap problem either.
This review is about item#36557701.
Tire change
5
From Japan
On 2016-10-06 18:26:42
Moderate price, ease of handling We are very satisfied.
This review is about item#10923622.
Tire exchange
5
From Japan
On 2016-09-29 20:54:33
I used valves from the front of a monotaro before but purchased as a substitute as it is closed. I have not used it yet but I do not know but there is more waist than the valve of the monotary, it looks good.
This review is about item#36557701.

Related Products