Buy more than* S$200* and get FREE SHIPPING

Wire Bound Nail Color N Nail

4.00 (1)
Body Shape
Smooth
Connecting Method
Wire
Classification
Iron nails
...see all>
Product Options
ADD TO CART
Nail Wire Diameter (outer dimension) (Φ mm) Head Size (phi mm) Compatible Standard Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nail Wire Diameter (outer dimension) (Φ mm) Head Size (phi mm) Compatible Standard Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.4 7.5 JIS compliant products N75 nails 75 Mild steel wire 1Box(200PCx10Roll) 1 FC75W4(N75) 37663175 85.14 SGD
Shipped after 2017-12-25
3.8 7.9 JIS compliant products N90 nails 90 Mild steel wire 1Box(120PCx10Roll) 1 FC90W8-LH(N90) 60997404 76.31 SGD
Shipped after 2017-12-25
2.8 6.6 JIS compliant N50 nails 50 Mild steel wire material 1Box(250PCx10Roll) 1 FC50V8(N50) 37663157 51.23 SGD
Shipped after 2017-12-18
3.1 7.3 JIS compliant N65 nails 65 Mild steel wire material 1Box(250PCx10Roll) 1 FC65W1(N65) 37663166 70.93 SGD
Shipped after 2017-12-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Interior refurbishment
4
From Japan
On 2016-07-11 16:26:32
The price is high, but the work efficiency has gone up
This review is about item#37663166.

Related Products