Buy more than* S$200* and get FREE SHIPPING

Wire Connecting Nail Color N Nail

3.00 (1)
Purpose
Plywood for construction, general wood
Body Shape
Smooth
Connecting Method
Wire
Shape
Smooth
...see all
Product Options
ADD TO CART
Nail Wire Diameter (Outer Dimension)(mm) Head Size (phi mm) Surface Processing Compatible Standard Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nail Wire Diameter (Outer Dimension)(mm) Head Size (phi mm) Surface Processing Compatible Standard Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.75 6.6 Coloring (Black) JIS compliant 50 Mild steel wire rod 1Box(250PCx10Roll) 1 FC-N50 35446171 -
Discontinued
[x]
3.05 7.3 Coloring (orange) JIS conformity article 65 Low carbon steel wire rods 1Box(250PCx10Roll) 1 FC-N65 35446187 -
Discontinued
[x]
3.75 8.8 Colored (purple) JIS conformity article 90 Low carbon steel wire rod 1Box(120PCx10Roll) 1 FC-N90LH 41202752 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For construction
3
From Japan
On 2009-06-09 08:55:46
Quality is a JIS conform goods, also, a nail jam without any good. Price, inexpensive, always can buy at this price is, I'm happy. During the day, the minutes which had been digested with work, at night, because it arrives in two to three days when ordering convenient.