Buy more than* S$200* and get FREE SHIPPING

Car Stop

3.75 (4)
Purpose
For 2t vehicle
Dimensions (Height H x Width W x Depth D) (mm)
100x95x170
Color
Black
Weight (kg)
1.2
Material
Natural rubber
TRUSCO Part Number
365-4591
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KCSG-179 09389073 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
A wheel stopper
3
From Japan
On 2014-03-23 21:05:47
huge. heavy.
This review is about item#09389073.
Used when parking construction vehicles in factory premises
4
From Japan
On 2013-05-07 16:12:25
Although the main body itself is not a problem, I hope the string can be a little thin, so if I make it about 15 cm long, I think that it will be a good length when two are connected.
This review is about item#09389073.
I use it when parking a high place work vehicle in the aisle.
4
From Japan
On 2012-08-01 08:03:20
We are satisfied with size, weight, feeling applied to the tire etc. You can convince this price for this price. However, the rope attached at the attachment is a little short, and there are some difficult to set when you want to fasten the wheel. I think that it is good even if it is already 10 centimeters.
This review is about item#09389073.
Slope parking
4
From Japan
On 2009-04-07 10:43:53
I bought it because string attachment seemed convenient. I pulled it off, it was hooked and convenient.
This review is about item#09389073.

Related Products