Buy more than* S$200* and get FREE SHIPPING

Battery Pack (Nickel Hydride Battery)

4.80 (15)
Battery Voltage (V)
12
Battery Capacity (Ah)
2.8
Battery
Nickel hydride battery
Type
N type
Weight (g)
710
TRUSCO Part Number
395-0263
Compatible
EY3303, EY3358, EY3359, EY3385, EZ3500, EZ3501, EZ3502, EZ3503, EZ3560, EZ3561, EZ3570, EZ3571, EZ3591, EZ3731, EZ3780, EZ3781, EZ3782, EZ3792, EZ3794, EZ3901, EZ3902, EZ6101, EZ6200, EZ6201, EZ6207, EZ6307, EZ6401, EZ6402, EZ6403, EZ6404, EZ6470, EZ6501,
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9200S 10924724 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery, home improvement
5
From Japan
On 2017-06-13 10:13:08
I hope to price down. Even though it is a review, how about limiting the number of characters?
This review is about item#10924724.
Production of art work
5
From Japan
On 2017-03-16 17:29:35
I have used multiple tools and are using it. Again genuine products can be used with confidence.
This review is about item#10924724.
With the use of daily work
3
From Japan
On 2016-12-02 11:43:59
Since NiCad's batteries were exhausted, I thought that it is usable because it is the same 12V so I bought it. Although I'm not satisfied that the price is expensive, I think that this price can be said to be a reasonable price if Panasonic has durability more than doubling as compared with other products, We hope to use the use of.
This review is about item#10924724.
When using the charging tool
5
From Japan
On 2016-06-10 16:28:45
You can do it.
This review is about item#10924724.
Impact by drilling work etc., combined use of drill driver.
5
From Japan
On 2015-02-19 15:22:01
It is more powerful and powerful than the conventional NiCad battery.
This review is about item#10924724.
Simple operation for drilling, screw tightening
5
From Japan
On 2015-01-19 10:05:50
I purchased it as an alternative to the old "Y" type NiCd battery and I use it without problems.
This review is about item#10924724.
Electrical construction
5
From Japan
On 2014-03-14 19:35:48
This time, it is the second one, but the last one has also lasted long.
This review is about item#10924724.
Electric power tool
5
From Japan
On 2013-09-14 20:19:31
There is considerable, there is room.
This review is about item#10924724.
Various uses
5
From Japan
On 2013-01-29 23:31:23
I am very pleased that the power has been restored by battery exchange. I ordered it, it arrived soon. It is also nice to feel the same as buying at a shop. Looking at the catalog there are lots of things I wanted else and I found a good shop.
This review is about item#10924724.
Woodworking work, general maintenance of machinery.
5
From Japan
On 2012-05-29 10:08:30
Although I am very satisfied, I do not understand how durability is compared with finished 3Ah because its usage period is short.
This review is about item#10924724.

Related Products