Buy more than* S$200* and get FREE SHIPPING

Flush Timer

5.00 (1)
Alarm Sounding Time (sec)
30
Maximun Setup Time
99 minutes and 99 seconds
Dimensions (Height H x Width W x Depth D) (mm)
14x65x100
Weight (g)
71
Material
ABS
Specification
Count up function. Repeat function. Auto power off function. Slide type wall hook. Powerful magnet
Accessories
Battery (lithium battery CR2032 x2)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 T-184GN 10925311 17.99 SGD
In stock
red 1PC 1 T-184RD 10925327 17.99 SGD
In stock
Orange 1PC 1 T-184OR 10925336 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am playing bakery. It is a noisy factory to use when you are going to spend time on kneading cloths. If it's a sound you will not know which other timer it is, but this is obvious.
5
From Japan
On 2010-06-23 22:50:16
Even if it is wrapped around with rubber band etc., it is still better as it will not break easily even if it is dropped.
This review is about item#10925336.

Related Products