Buy more than* S$200* and get FREE SHIPPING

Waterproof Loud Volume Timer

3.80 (10)
Alarm Sounding Time (sec)
60
Dimensions (Height H x Width W x Depth D) (mm)
16x64x100
Color
White
Weight (kg)
57
Material
ABS
Specification
Maximum set time 99 minutes and the 99 seconds. Alarm time about 1 minute
Accessories
BATTERY (SINGLE 4 SHAPE DRY CELL DC1.5V x 1 )
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-180WT 10925345 14.21 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Bathing hot water
5
From Japan
On 2017-03-02 22:36:01
I use it everyday. Easy to use and loud noise, recommended.
This review is about item#10925345.
Perma & color wait
5
From Japan
On 2016-10-19 21:48:02
Always a stable job. Ease of use is reliable and reliable.
This review is about item#10925345.
Measure working time
2
From Japan
On 2016-07-25 15:47:51
The sound can be large, but it takes time and effort to push for 10 minutes, for example, 1, 0, 0, 0, 4 times.
In-factory timer
1
From Japan
On 2016-04-03 11:58:23
I bought it with the expression "loud volume", but I can not use it in the noise (I can not hear it).
This review is about item#10925345.
Fountain timer for rice fields
5
From Japan
On 2015-10-04 20:53:16
Because it is a dry battery type, I use Panasonic Enelope instead of dry cell. Since it can be charged and used many times, it is very ecological without issuing piping batteries.
This review is about item#10925345.
Cooking others
3
From Japan
On 2014-12-23 12:35:49
Waterproofing is good, but it is hard to push the button.
This review is about item#10925345.
Used when working in a water field, when a timer is needed
3
From Japan
On 2014-09-02 10:54:00
It is not enough volume for use at the processing site soon. Relatively quiet environment is necessary.
This review is about item#10925345.
For break time measurement during work
5
From Japan
On 2014-08-28 13:27:03
Easy to set time. The volume and tone are good. Easy to replace batteries with AAA batteries. It can withstand a little water wetness by drip-proofing, it can be operated with wet hands, clean the body and last long. It is a good item.
This review is about item#10925345.
Bakery
5
From Japan
On 2014-04-06 20:55:22
Very good. Touch panel. Three kinds of volume. It was particularly good. I expected it.
This review is about item#10925345.
Alarm on cosmetic preparation site
4
From Japan
On 2014-02-28 14:09:16
Easy timer setting. You can choose the sound. Because it is a scene where there is sound and humidity, sound is large and it is good because it has a drip-proof structure.
This review is about item#10925345.

Related Products