Buy more than* S$200* and get FREE SHIPPING

Impact Wrench

5.00 (1)
Maximum Tightening Torque (N m)
Fast / 250, low speed / 185
Tightening Capacity (High-Strength Bolts)
Fast / M10 - M14, slow / M8 - M12
Clamping Capability (Ordinary Bolt)
Fast / M10 - M20, slow / M10 - M18
Body Dimensions (Length x Width x Height) (mm)
250x72x220
Cord Length (m)
5
Blows (min-1 [times/minute])
Fast / 0-2300, slow / 0-1800
Revolution (min-1[r.p.m])
Fast / 0-2300, slow / 0-1900
Power Consumption (W)
500
Power (V)
100
Current (A)
5.3
Plug Angle (mm)
12.7
Weight (kg)
2.1
TRUSCO Part Number
422-8162
Accessories
17-38, 19-52, 21-38 / 1 each socket, hook, plastic case with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TW0250 10924794 412.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2015-02-27 18:24:10
Maneuverability is easy.
This review is about item#10924794.

Related Products