Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

4.54 (13)
Caution
Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not wate
Purpose
Measurement of temperature and humidity of the room., Measurement of temperature and humidity of the room., Measurement of temperature and humidity of the room., Measurement of temperature and humidity of the room., Measurement of temperature and humidity of the room., Measurement of temperature and humidity of the room., Measurement of temperature and humidity of the room., Measurement of temperature and humidity of the room.
Thermometer Type
Tabletop / wall hanging
2015 Trusco Published Pages
1 1042
Type of display Temperature
Digital
Body Dimensions (mm)
108x102x20, 108x102x20
Batteries
AAA One battery, 1 AAA batteries
Character Height (mm)
30, 30
Pricision
[Temperature] (0 over 40 degree C) + / over 1 degree C, (otherwise) + / over 2.5 degree C [humidity (40 -80%) + / over 10%, (otherwise) + / over 15%, [Temperature] (0 To 40 degree c) +/- 1 degree c (or otherwise) +/- 2.5 degree c [Temperature] (0-40 deg C) +/-1 deg C, +/-(apart from this) 2.5 deg C
Weight (g)
125 (without batteries), 125 (Without batteries)
Material (Body)
ABS resin, ABS resin
Measuring Range
-5 Over 50 degree C / 30 over 95%, -5-50 deg C / 30 to 95%
TRUSCO Part Number
292-2819, 292-2819
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72948 10938462 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
As a measure of air conditioning management in the office
5
From Japan
On 2016-10-28 09:58:56
It was just right size. Manufacturer of measuring equipment Shinwa's a proof of trust
This review is about item#10938462.
For indoor temperature control
5
From Japan
On 2016-08-12 20:50:26
Until now we used an analog thermometer, but the digital display is very easy to see.
This review is about item#10938462.
Used to check the environment during electromagnetic field measurement
5
From Japan
On 2016-01-27 11:01:32
It is used for environmental check at the time of electromagnetic field measurement. It is useful because it is large and easy to see. A little smaller size is enough.
This review is about item#10938462.
Room temperature & humidity management
5
From Japan
On 2016-01-12 16:20:34
I am satisfied.
This review is about item#10938462.
Indoor environmental management
5
From Japan
On 2015-11-26 15:07:54
I was satisfied.
This review is about item#10938462.
In the room
5
From Japan
On 2015-11-20 17:24:01
You can take it easy to see
This review is about item#10938462.
Measurement of office environment
3
From Japan
On 2015-11-05 18:54:47
Temperature is good, but humidity seems to be large error.
This review is about item#10938462.
Used for on-site temperature and humidity display
3
From Japan
On 2015-09-11 16:47:32
Since it is not high precision, I used it as a guide until after all. I think that it is not suitable for cases where strict accuracy is required.
This review is about item#10938462.
Since the temperature and humidity of the work time are related to the quality control at the work site, they are measured at a fixed time
4
From Japan
On 2015-04-16 15:54:17
At the same time temperature and humidity can be measured, and character display is easy to see large.
This review is about item#10938462.
In the office
4
From Japan
On 2013-11-22 13:07:51
Liquid crystal was also easy to see and was good
This review is about item#10938462.

Related Products