Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer F

4.55 (11)
Caution
Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not wate
Purpose
Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature.
Thermometer Type
Tabletop
2015 Trusco Published Pages
1 1049
Outer Sensor Cord Length (m)
About 3, About 3
Type of display Temperature
Digital
Batteries
AAA One battery, 1 AAA batteries
Pricision (deg C)
(0 over 40 degree C) + / - 2, (otherwise) + / - 4, (0 To 40 degree c) +/-0. 2, (otherwise) +/- 4
Character Height (mm)
30, 30
Measurment Range (deg C)
(Internal sensor) over 5 over 50, (external sensor) over 50 over 70, (Internal sensor) (external sensor), -5-50 -50-70
Material (Body)
ABS resin, ABS resin
TRUSCO Part Number
292-2843, 292-2843
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72949 10938496 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Warehouse temperature measurement
5
From Japan
On 2017-08-30 20:05:39
When we left the main body and the outside air temperature sensor for one day in the same room The maximum temperature was 0.5 degree error and the lowest temperature was zero error. I think that it is sufficient accuracy
This review is about item#10938496.
I am using amateur radio to transmit this temperature to my opponent.
5
From Japan
On 2017-01-30 17:45:26
I feel that the screen is also bright and very good. Because amateur radio operates outdoors and operation at night, we recommend that lights should be turned on, but I am convinced that this is a price point.
This review is about item#10938496.
Living room air conditioning management
2
From Japan
On 2016-08-26 18:28:30
It was a mistake in part number, originally it should be ordered at 72948 Since catalog 591 page is ¥ 1990, I believed the price and entered 72949. Why is the price on the home page different from the price on the catalog? , The circumstances that induce the carelessness of purchasers is in trouble.
This review is about item#10938496.
Air conditioning management in the living room
3
From Japan
On 2016-08-26 17:25:29
I originally entered 72949 with the intention of ordering 72948. It is my own mistake but the catalog contains 948 \ 1990
This review is about item#10938496.
Onion seedling temperature measurement
5
From Japan
On 2016-04-29 09:52:39
How to print a good online receipt How can I open the screen but it has been issued when I change the screen to change the name of the receipt before printing.
This review is about item#10938496.
Know the outside temperature before going out and decide clothing items to wear
5
From Japan
On 2016-01-11 16:30:43
I think that it is easy to decide the installation location if the sensor code is coming out from the right side facing the main body but can also be taken out from the left side.
This review is about item#10938496.
Outdoor air temperature measurement
5
From Japan
On 2015-11-22 23:14:17
The display is big and it is very easy to see! I bought two for home and warehouse resting place.
This review is about item#10938496.
It is being used to measure the temperature difference of two places in the room.
5
From Japan
On 2014-12-24 08:43:27
There is no comment after use after use after purchase. The memory of the thermometer is large and easy to use. I think that the price is appropriate.
This review is about item#10938496.
For checking temperature at home
5
From Japan
On 2014-11-21 20:35:39
I searched in the electric town of Akihabara, but there was not anything suitable for hope. Looking at your company's catalog, I saw a large display letter, I bought it with reasonable price, I am very satisfied.
This review is about item#10938496.
Confirm internal and external temperature difference in general household
5
From Japan
On 2014-08-16 09:23:12
It is better that the liquid crystal is bigger than anything. Update frequency is fast, temperature rise and falling trend can be read. It is regrettable that there is no support metal for external temperature measurement sensor. The sensor is out of the piping of the air conditioner and is hanging around.
This review is about item#10938496.

Related Products