Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer D

4.00 (8)
Caution
Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not wate
Purpose
Measurement of indoor temperature., Measurement of indoor temperature., Measurement of indoor temperature., Measurement of indoor temperature., Measurement of indoor temperature., Measurement of indoor temperature., Measurement of indoor temperature., Measurement of indoor temperature.
Thermometer Type
Tabletop / wall hanging
2015 Trusco Published Pages
1 1042
Type of display Temperature
Digital
Batteries
AAA One battery, 1 AAA batteries
Pricision (deg C)
(0 over 40 degree C) + / - 1, (otherwise) + / over 2.5, (0 To 40 degree c) +/-0. 1, (otherwise) +/- 2.5
Character Height (mm)
30, 30
Measurment Range (deg C)
-5-50, -5 - 50
Weight (g)
85, 85
Material (Body)
ABS resin, ABS resin
Dimension (mm)
74x102x20, 74x102x20
TRUSCO Part Number
292-2827, 292-2827
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72946 10938471 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
For temperature check in the process
5
From Japan
On 2016-07-29 16:14:11
It is useful because it is large and it looks good even from afar. Until now it took some time to read the scale of the rod thermometer, but that wasted time has gone.
This review is about item#10938471.
Confirmation of conference room temperature
3
From Japan
On 2016-03-03 15:00:57
Although it can be seen from the front, when it is diagonally downwards, the characters are thin and hard to see.
This review is about item#10938471.
For warehouse temperature management
5
From Japan
On 2016-01-29 15:50:38
It is large and easy to see. Price satisfied.
This review is about item#10938471.
Indoor temperature control
4
From Japan
On 2015-04-30 14:49:12
The figure is large and easy to see.
This review is about item#10938471.
Measurement of room temperature
1
From Japan
On 2014-12-19 01:57:42
The display is overall thin. Furthermore, when it comes to a combination of specific numbers, part becomes extremely thin, or conversely, a part irrelevant to the part rises up. I tried replacing it thought that the lifetime of the attached battery was not changed. I am sorry to hear that the letters were big.
This review is about item#10938471.
Measurement of room temperature
5
From Japan
On 2014-08-29 13:36:24
It is easy to see! The measurement temperature is the same value as the analog rod thermometer and it can be reliable
This review is about item#10938471.
On-site temperature control
5
From Japan
On 2013-01-31 12:38:54
Easy to read characters
This review is about item#10938471.
Since temperature control is necessary, it is hung on the wall.
4
From Japan
On 2012-06-14 13:04:12
The size of the numbers is also easy to see and useful.
This review is about item#10938471.

Related Products