Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Thermometer E

3.80 (5)
Caution
Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not waterproof. Do not use in or around water., Do not wipe off dirt with alcohol or volatile oils such as thinner, etc. Never disassemble the machine. Not wate
Purpose
Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature., Measurement of indoor and outdoor temperature.
Thermometer Type
Tabletop
2015 Trusco Published Pages
1 1048
Outer Sensor Cord Length (m)
About 3, About 3
Type of display Temperature
Digital
Batteries
AAA One battery, 1 AAA batteries
Pricision (deg C)
(0 over 40 degree C) + / - 1, (otherwise) + / over 2.5, (0 To 40 degree c) +/-0. 1, (otherwise) +/- 2.5
Character Height (mm)
30, 30
Dimensions (Height H x Width W x Depth D) (mm)
74x102x20, 74x102x20
Measurment Range (deg C)
(Internal sensor) over 5 over 50, (external sensor) over 50 over 70, (Internal sensor) (external sensor), -5-50 -50-70
Weight (g)
110, 110
Material (Body)
ABS resin, ABS resin
TRUSCO Part Number
292-2835, 292-2835
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72947 10938487 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Temperature management in the living room
5
From Japan
On 2017-05-18 15:01:19
We have an external sensor in the main body at the bay window of the living room where direct sunlight or air conditioning wind does not hit directly. The setting temperature of the air conditioner is changed based on the measured room temperature. If it does not come in September, I can not draw a conclusion, but I think it is going well. I would like to use it for monitoring the temperature of the office and the workplace if it is as desired.
This review is about item#10938487.
Used for temperature management of vinyl house
1
From Japan
On 2016-04-23 19:44:25
I wanted a Monotalo made but I sold it, so I made it to this product but one out of two seems to be out of fun with the temperature of out so it was nearly 10 degrees crazy temperature. Hanging the main body at the position of the line of sight Measurement is carried out by placing the external sensor in the immediate vicinity of the crop (30 cm on the ground).
This review is about item#10938487.
Temperature control of freezing room
4
From Japan
On 2015-08-12 15:21:15
I do not know yet because I do not know the battery life yet
This review is about item#10938487.
Temperature control of freezing room
4
From Japan
On 2015-08-12 15:11:08
I do not yet know how long battery life is, so I do not know whether to purchase again
This review is about item#10938487.
Cooler box temperature control
5
From Japan
On 2013-09-02 18:26:02
Although it is not waterproof, I use it for the temperature control of the cooler box. We devised so that seawater rainwater will not be applied. The characters are large and easy to see.
This review is about item#10938487.

Related Products