Buy more than* S$200* and get FREE SHIPPING

Electric Drill

Rotation Number min-1[r.p.m]
2700
Number of Cores
2
Drilling Capacity (mm) Woodworks
13
Drilling Capacity (mm) Ironworks
6.5
Chucking Ability (mm)
0.5 to 6.5
Cord Length (m)
2.5
Power Consumption (W)
240
Power (V)
Single-phase 100
Current (A)
2.5
Weight (kg)
0.9
Accessories
Stopper set, chuck handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD6SB 10927174 77.39 SGD
In stock
ADD TO CART

Related Products