Buy more than* S$200* and get FREE SHIPPING

Electric Drill

Rotation Number min-1[r.p.m]
0 to 2300
Number of Cores
2
Drilling Capacity (mm) Woodworks
18
Drilling Capacity (mm) Ironworks
10
Chucking Ability (mm)
1.0 to 10
Cord Length (m)
1.8
Power Consumption (W)
235
Power (V)
Single-phase 100
Current (A)
2.5
Weight (kg)
1.1
Accessories
Chuck handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FD10VA2 10927183 -
Discontinued
[x]
ADD TO CART

Related Products