Buy more than* S$200* and get FREE SHIPPING

Drill Stand

4.50 (2)
Column (Height x Diameter) (mm)
450x25
Maximum Feed Drill (mm)
60
Weight (kg)
3.7
Compatible
FD10VA2, D10SC, D10VH, D13VJ, BUW-SH3, D6V2, 10SD, D10VE, D13V, D13TA
Specification
Swing 225mm, base work surface 160x170
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D10-DS2 10927192 140.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in places that do not use the drilling machine
5
From Japan
On 2016-02-29 21:17:55
On the relationship of the work place, not drilling machine is bring in, in a place that can not be used It was used in metal parts production. In a normal electric drill, with high accuracy to the drilled hole at a right angle with respect to the workpiece is Difficult, also because if the hole diameter is large becomes to quite a heavy lifting, this time It was using the item, struggling up to now is felt like a lie Thank you very much for helping me. Structural ones as well, and I wish I made that truly firm Hitachi, impressed. Also slide up and down without any backlash could stable drilling movement smoothly. Toka are surprised. Also during the drilling, could be used without any departments to be it. Weight is quite heavy for you, but because it is felt that maintaining the overall stability in this weight I think a good kana. Price is also, I think that it is better to consider and COSPA the overall performance. To buy you happy.
This review is about item#10927192.
Pressing of double-sided tape affixed
4
From Japan
On 2014-02-20 09:08:57
Functions have been simplified, easy-to-use. Up and down, and the direction of rotation of the stopper I want her have a little more robust. Price is recommended cheap is. that's all
This review is about item#10927192.

Related Products