Buy more than* S$200* and get FREE SHIPPING

Impact Driver

5.00 (1)
Rotation Number min-1[r.p.m]
0 to 2100
Hex Shaft: Width Across Flat (mm)
6.35
Tightening Capacity (Small Screw)
M4 to M8
Maximum Tightening Torque (N・m[kgf・cm])
120[1220]
Number of Cores
2
Clamping Capability (Ordinary Bolt)
M5 to M12
Cord Length (m)
5
Blows (min-1 [times/minute])
0 to 3000
Power Consumption (W)
260
Power (V)
Single-phase 100
Current (A)
2.8
Weight (kg)
1.1
Overall Length (mm)
194
Accessories
No.2 Phillips bits, with light hook
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FWH12VD 10927201 295.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Siding
5
From Japan
On 2014-03-04 19:20:36
Comfortable to use than I thought to was good.
This review is about item#10927201.

Related Products