Buy more than* S$200* and get FREE SHIPPING

Vibratory Drill

4.30 (10)
Rotation Number min-1[r.p.m]
0 to 3100
Number of Cores
2
Drilling Capability (mm) Concrete
18
Drilling Capacity (mm) Woodworks
30
Drilling Capacity (mm) Ironworks
13
Cord Length (m)
1.8
Blows (min-1 [times/minute])
0 to 49600
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.5
Weight (kg)
1.7
Accessories
Side handle, depth gauge, chuck handle, case
Application
Drilling of concrete, metal, wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FDV18V 10927217 140.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
When anchor beating
5
From Japan
On 2016-10-29 19:31:43
Lightly and performance is also good we are very satisfied. It is a very good commodity.
This review is about item#10927217.
Metal, we use wood, the perforated concrete work.
4
From Japan
On 2016-02-05 21:14:55
Positive rotation is smooth speed adjustment, but the reverse rotation was a power shortage. Light because it is less fatigue.
This review is about item#10927217.
Processing of the machine assembly work
5
From Japan
On 2015-04-15 19:55:39
Field in the ball - and are used to change the speed by Le board instead uses attached to the drill stand to the member and the drilling of large and small Dial-rate adjustment since the use is primarily of a fixed drill is handy
This review is about item#10927217.
Drilled holes in the concrete
5
From Japan
On 2015-04-05 23:33:28
Price motor power, etc. No problem. Drill depth gauge in the plastic DIY for
This review is about item#10927217.
Holes in the mortar
5
From Japan
On 2014-10-21 19:14:42
Strong rotation only to Hitachi of the motor, is comfortably hole with the feeling that stable force is applied open to the drill. Recommended because very easy to use.
This review is about item#10927217.
Used in drilling with a concrete bit
5
From Japan
On 2014-06-13 13:45:11
Operability, functionality and balance of the price good
This review is about item#10927217.
Drilling to concrete
3
From Japan
On 2013-10-30 08:57:51
Since the deviation center of the chuck and the rotation School, there disadvantageously larger than the drill hole diameter. Because you vibration loosening drill chuck drill will not rotate well, chuck it is necessary to fix with sufficient force, but still come off.
This review is about item#10927217.
Anchor beating to the concrete. Woodworking drilling, wood screws and tighten
1
From Japan
On 2013-01-01 03:31:49
It does not become completely useless. The product catalog, ● drilling capacity: There and Iron Works 13mm / woodworking 30mm / concrete 18mm. 1. Anchor beating of concrete Because the concrete 18mm capacity, tried to open holes in with a margin rather than barely 12.5mm new concrete drill bit (manufactured Unica), to 20mm perforated with only annoying was the barely. Since there is no power, shake also large, resulting in hole diameter increases, also open hole was unable to anchor beating. Because there is experience that was constructed in the professional machine in the building site, since it was easy to see that useless, was stopped in the place opened one place. 2. Woodworking drilling, wood screws and tighten Give up the use of an anchor hitting the concrete so no choice, was used to open holes for woodworking. In this case it idles also not short of torque, (particle board of low density of the ready-made furniture) perforation of 6mmφ not even. It can not be perforation of 6mmφ and not turn along with a hand while switching on the drill. Also poor in Matsushita made of charging drivers who bought more than 15 years ago (6V). During the rotation of the drill is not multiplied by the vibration (high speed at the time even during low-speed also the same) to be a rattle sound also, you can not use noisy. Although I bought thought Hitachi Koki made of the world, such a cheesy, so as not to use noisy even mere rotation, the product useless you want me out anyway.
This review is about item#10927217.
Boring
5
From Japan
On 2012-07-05 07:15:50
Hand without having to be painful, easy-to-use.
This review is about item#10927217.
Repair of bathtub
5
From Japan
On 2011-10-15 23:44:40
Used in 5mm position of drilling You can use without any problem. Easy to use
This review is about item#10927217.

Related Products