Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

2.50 (4)
Rotation Number min-1[r.p.m]
11000
Body Size (phi mm)
62
Number of Cores
2
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
(Wheels) 100 x 4 x 15
Cord Length (m)
2
Maximum Output (W)
600
Power Consumption (W)
580
Power (V)
Single-phase 100
Current (A)
6.1
Weight (kg)
1.4
Accessories
Rejinoidotoishi (A36Q), side handle, spanner
Application
Deburring, cutting, and surface finish of metal. Grooving of tile and stone tile stone.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG10SS 10927235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
Steel panel polishing or the like
1
From Japan
On 2015-12-06 19:41:38
3 motor broken wipe the fire from but do not use or ~ 4 once Too bad Do not buy again unless I exchanged
This review is about item#10927235.
Concrete cutting
5
From Japan
On 2014-10-07 19:08:44
Not at all a problem with even cheaper.
This review is about item#10927235.
Steel deburring
3
From Japan
On 2014-09-19 15:20:34
Heavier than I thought, grip was also Futoka'.
This review is about item#10927235.
Steel polishing work with one hand. The other one hand because of the steel holding.
1
From Japan
On 2012-06-21 22:13:35
I was using before, because disk grinder is upset, it is a replacement. Since the one-handed use this time is the main, but you buy the previous use of the thing (Sanko Mitachi SH-100 Out of print) and the weight of the equivalent in the hope (1.4Kg), In fact came product, there is about 1.7Kg (excluding code) surprised! Indeed, since the box of the product was written and 1.4Kg, I think that there is no problem in MonotaRo's. But, It is much heavier than G10VH 1.6Kg of its products, which is in the house. Towards the purchase in search of lightness is better to quit absolute. It is not purchased from cheap, never. Where conveyed the complaints of weight, 200 g position or does not become somehow? But I was told that, All year round, is a serious if to wear to work ... Postage burden, but was that of a possible return, because it takes the carriage about 20% of the commodity price, without the returned goods But we decided to pay a price for goods in the personal, It is only to regret manufacturer that has been a favorite.
This review is about item#10927235.

Related Products