Buy more than* S$200* and get FREE SHIPPING

Orbital Sander

4.40 (5)
Rotation Number min-1[r.p.m]
10000
Bit Dimensions (mm)
92x184
Number of Cores
2
Paper Dimension (mm)
93x228
Cord Length (m)
1.8
Power Consumption (W)
180
Power (V)
Single-phase 100
Current (A)
1.9
Weight (kg)
1.3
Accessories
(# 60, # 100, for each two pieces # 150x) dust bag, punch blade, perforated sandpaper
Application
Polishing of metal and wood, surface finish, paint stripper, finish base
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FSV10SA 10927262 99.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Shine of wood processing (table and garden tub)
5
From Japan
On 2016-10-14 15:25:45
Design and ease of use of the place with the good.
This review is about item#10927262.
At the time of maintenance of the machine
3
From Japan
On 2016-07-12 23:51:00
I think inferior in durability Because I think that also depends on how to use Indescribable because there is no possible with other
This review is about item#10927262.
Paper finishing of the surface of the wood
5
From Japan
On 2016-02-10 21:48:40
Quick and easy to use, has come in handy very in.
This review is about item#10927262.
For skid marks off the rubber roller
4
From Japan
On 2014-03-10 20:31:54
I thought what to cheaper in the home improvement a little spurt, be was good a little more small size. Comfortable to use is looks good
This review is about item#10927262.
Rasp
5
From Japan
On 2014-02-07 12:34:28
Is a range of do-it-yourself, but it is used in the maintenance of woodworking products. It is a tool much used not to bother even in women.
This review is about item#10927262.

Related Products