NoteBuy more than* S$200* and get FREE SHIPPING

Random Sander

4.33 (3)
Paper Diameter (mm)
125
Rotation Number min-1[r.p.m]
12000
Pat Diameter (mm)
125
Number of Cores
2
Cord Length (m)
2.5
Power Consumption (W)
230
Power (V)
Single-phase 100
Current (A)
2.4
Weight (kg)
1.4
Accessories
(Magic-type round type # 60, # 120, for each two pieces # 240x) dust bag, sandpaper
Application
Polishing of metal and wood, surface finish, paint stripper, finish base
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FSV13YB 10927271 120.03 SGD
In stock
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Sanding of woodworking workpiece
4
From Japan
On 2015-08-28 09:06:40
A feeling of use of this product, in normal use, was relatively good things. However, the dust collecting portion of the wood, also the relationship between the cleaning convenience and frequency of use, not clear at this stage. In other words, the eyes Zu Mari of dust bag of this product, you want a description of whether or not such as washing.
This review is about item#10927271.
Polishing of FRP
5
From Japan
On 2015-08-03 20:28:16
Easy to use easy to hold in one hand. Well it shaved.
This review is about item#10927271.
Woodwork, metalwork, sculpture,
4
From Japan
On 2014-03-17 17:14:15
I guess Street, passable
This review is about item#10927271.

Related Products