Buy more than* S$200* and get FREE SHIPPING

Circular Saw

4.14 (7)
Cutting Depth (mm)(90 Degree)
0 to 57
Cutting Depth (mm)(45 Degree)
0 to 38
Saw Blade Diameter (mm)
165
Rotation Number min-1[r.p.m]
5000
Material (base)
Iron plate
Mounting Hole Diameter (phi mm)
20
Continuous Operating Time (h)
About 5.5
Number of Cores
2
Cord Length (m)
5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
3
Accessories
Tipped 165mm (blade number 52), guide, hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC6BB2 10927287 110.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
In order to organize the workplace
5
From Japan
On 2016-12-27 17:33:37
Although I thought Toka various manufacturers Toka size chose an inexpensive goods. But it has ease preeminent. Also the size of large satisfaction. I thought that it was the best product a little work. It was good
This review is about item#10927287.
If the do-it-yourself about
2
From Japan
On 2016-07-21 16:36:27
Are many dissatisfied points. · Chip is why many. - Wander in the cut (arm is bad?) - Release the switch when the sparks fly from the motor unit. And angle in there is a shift. It will also be at an angle to fit the 0 degrees. Price is reasonable. This would be enough if the do-it-yourself about.
This review is about item#10927287.
Sunday Carpenter
5
From Japan
On 2016-06-02 15:43:41
It is quick and convenient to cut for the first time of use usability is good wood
This review is about item#10927287.
Use about DIY
5
From Japan
On 2015-08-18 13:15:46
You can use without any problem except that a little heavy. Tens of thousands but there is not also using the choice products such as but, It is sufficient in this product.
This review is about item#10927287.
Do-it-yourself about
4
From Japan
On 2015-08-14 17:31:35
It is a superior product for the price. Easy to handle, even amateur, moderately also lightness, I am satisfied. The length of the power cord is also good suitably long for the. Only one, after use, such as washable pay wood attached to the circular saw, I thought that is good if it has things like a simple brush.
This review is about item#10927287.
DIY
4
From Japan
On 2015-03-13 17:13:21
Grip is easy to grip, is easy to handle.
This review is about item#10927287.
Sheet pile purse of soil stopped at the soil construction work
4
From Japan
On 2014-03-20 07:47:38
Time replacement of carbon, do not know. Specifically Or force is not weak?
This review is about item#10927287.

Related Products