Buy more than* S$200* and get FREE SHIPPING

Circular Saw

Cutting Depth (mm)(90 Degree)
0 to 46
Cutting Depth (mm)(45 Degree)
0 to 35
Saw Blade Diameter (mm)
145
Rotation Number min-1[r.p.m]
5100
Material (base)
Aluminum
Mounting Hole Diameter (phi mm)
20
Number of Cores
2
Cord Length (m)
2.5
Power Consumption (W)
800
Power (V)
Single-phase 100
Current (A)
8.4
Weight (kg)
2.2
Accessories
Tipped 145mm (blade number 40), guide, hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC5MA 10927305 149.90 SGD
In stock
ADD TO CART

Related Products