Buy more than* S$200* and get FREE SHIPPING

Circular Saw

3.67 (3)
Cutting Depth (mm)(90 Degree)
0 to 57
Cutting Depth (mm)(45 Degree)
0 to 38
Saw Blade Diameter (mm)
165
Rotation Number min-1[r.p.m]
5000
Material (base)
Aluminum
Mounting Hole Diameter (phi mm)
20
Number of Cores
2
Cord Length (m)
5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
3
Accessories
Tipped 165mm (blade number 52), guide, hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC6MA2 10927314 129.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Dismantling of the pallet
5
From Japan
On 2016-06-13 08:19:19
In proportion of the performance, cost performance is good think.
This review is about item#10927314.
repair work
3
From Japan
On 2015-10-13 16:48:00
Because it also manufacturers products, it has been firmly.
This review is about item#10927314.
Cutting of wood
3
From Japan
On 2014-09-29 21:46:27
I think that good.
This review is about item#10927314.

Related Products