Buy more than* S$200* and get FREE SHIPPING

Circular Saw

5.00 (1)
Cutting Depth (mm)(90 Degree)
0 to 68
Cutting Depth (mm)(45 Degree)
0 to 46
Saw Blade Diameter (mm)
190
Rotation Number min-1[r.p.m]
5000
Material (base)
Aluminum
Mounting Hole Diameter (phi mm)
20
Number of Cores
2
Cord Length (m)
5
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
11
Weight (kg)
3.3
Accessories
Tipped 190mm (blade number 52), guide, hex wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FC7MA2 10927323 166.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Personally use in the processing of wood.
5
From Japan
On 2015-07-23 23:43:11
Thank you for sending immediately. Sorry, we do not yet products are used. I think that you want to use for the summer vacation. Just use does not, but the machine is thought to those very good. It is personal use, but I would like to use importantly, for example, (tables, chairs) I would like to use in the fabrication of such. Good things, thank you for giving up cheap. If there is an opportunity also thank you.
This review is about item#10927323.

Related Products