Buy more than* S$200* and get FREE SHIPPING

Circular Saw Bench Stand

3.60 (5)
Table Dimensions (mm)
340x400
Compatible
C 5MBYA, C 5MVYA, C 6MBY, C 6MVY, C 6UBY, C 6UVY, C 6MBYA, C 6MVYA, C 6BB3, C 6MB4, C 6UB4, C 6MV3, C 6UV3, FC 6BB2, FC 6MA2, C 7BA3, C 7BB3, C 7MA, C 7MB4, C 7UB3, C 7UB4, C 7UV3, FC 7BB2, FC 7MA2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS7-BS3 10927341 96.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Mainly used to cut the flooring material
4
From Japan
On 2015-05-17 16:37:22
Angle cutting of the guide is a little unstable, but can not be helped because the cheap price. Although the size of the table is I think easy to use and a little more large on both sides? Enclosed in cardboard so that the chip is not splashing uses.
This review is about item#10927341.
Lumber waste processing of wood
2
From Japan
On 2014-12-25 11:25:29
Insufficient clamping force of bis sword guard is fixed to the guard holder of contact prevention equipment (protective cover) is, at all times and do not care to Sword card will hit the leaves of circular saw, damaging the blade. We want a clamping force for peace of mind.
This review is about item#10927341.
Sunday Carpenter
2
From Japan
On 2014-10-16 16:33:28
Inconvenience adjustment of the guide of the cut width. Loosening the thumb screws, metal fittings for pinching the back resulting in falls below. When you attempt to raise it, difficult to raise hit the saw table of the frame. Easily raised if to cut the top of the bracket at an angle (under the front). Ideally, the back of the bracket, if always to be up in the spring, than made may not be retained when closing the thumb screws are? In addition, this guide, unstable contact with the saw an upper surface of a table. In addition, a little short. After than good to 2 ~ 30mm long. The left side of the angle adjustable guide rail groove is, is too far a distance to the circular saw blade. Shaking in the wood, accuracy is poor. The desorption of the round also, I wonder what that does not to be able to quickly to the more simple. At a right angle, so to be securely attached. Four thumb screws as well, hard, hard to turn.
This review is about item#10927341.
Site bringing in work
5
From Japan
On 2014-06-18 13:59:43
Field use in, saved a convenient lightweight than the previous one, usability also come in handy well.
This review is about item#10927341.
Hobby craft
5
From Japan
On 2013-06-14 10:48:50
Hand-held circular saw is transformed into a miter saw. very convenient.
This review is about item#10927341.

Related Products