Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

Minimum Cutting Radius (mm)
25
Stroke Quantity (mm)
18
Number of Strokes (min-1 [Time/minute])
0 to 3000
Wood Cutting Capacity (mm)
65
Cutting Capacity (mm) Mild Steel
6
Number of Cores
2
Inclined Cutting (Degree)
0-45 left and right
Cord Length (m)
1.8
Power Consumption (W)
400
Power (V)
Single-phase 100
Current (A)
4.2
Weight (kg)
1.5
Accessories
Blade (No.31), the cutting edge plate, dust cover, circle linear combination guide hexagon wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FCJ65V3 10927375 103.23 SGD
In stock
ADD TO CART

Related Products